Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # KMS-3610

  • Zoro # G223355069


product price:  $2,849.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
1,200 lb
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Series
Standard
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KMS-3610
Zoro #
G223355069
UPC #
747545 14078 4
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
36 in
Work Surface Depth
36 in
Back Stop Height
5 in
Backsplash Height
5 in
Maximum Adjustable Height
36 1/2 in
Overall Width
120 in
Work Surface Width
120 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Overall Load Capacity
1,200 lb
Series
Standard
Standards
NSF
Foot Type
Adjustable Bullet Feet
Included Components
Backsplash, Lower Shelf
Expandable Work Surface
No
NSF Certified
NSF Certified
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
For Environment
Food Industry
Portability
Stationary
Item
Equipment Filler Table
Maximum Shelf Load Capacity
200
Number of Bins
0
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Assembly
Unassembled
Frame Material
Stainless Steel
For Location
Indoor
Top Material
Stainless Steel
Number of Shelves
1
Number of Drawers
0
Color
Silver
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.