Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-365

  • Zoro # G623360243


product price:  $2,363.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Backsplash Height
10 in
NSF Certified
NSF Certified
Number of Flow Rails
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-365
Zoro #
G623360243
UPC #
747545 16474 2
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Backsplash Height
10 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
60 in
Work Surface Width
60 in
Metal Top Thickness
2 in
Work Surface Depth
36 in
Back Stop Height
10 in
Maximum Adjustable Height
36 1/2 in

Details

NSF Certified
NSF Certified
Number of Flow Rails
0
Standards
NSF
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
640 lb
Number of Drawers
0
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Color
Silver
For Environment
Food Industry
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Item
Equipment Filler Table
Frame Material
Stainless Steel
Number of Shelves
0
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Maximum Shelf Load Capacity
350
For Location
Indoor
Series
Spec-Line
Edge Shape
Square
Expandable Work Surface
No
Features
All TIG welded
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Bins
0
Portability
Stationary
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.