Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-244

  • Zoro # G223358374


product price:  $1,556.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
For Location
Indoor
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Series
Spec-Line
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-244
Zoro #
G223358374
UPC #
747545 16528 2
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Overall Width
48 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
48 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height

Details

Top Material
Stainless Steel
For Location
Indoor
Series
Spec-Line
Features
All TIG welded
Number of Shelves
0
Frame Material Finish
Satin Finish
Included Components
Gussets
Frame Material
Stainless Steel
Overall Load Capacity
640 lb
Assembly
Unassembled
Item
Work Table
Edge Shape
Square
Top Metal Material Gauge
14 ga
Number of Drawers
0
Number of Bins
0
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Standards
NSF
Frame Construction
Welded Only
Color
Silver
Number of Flow Rails
0
Portability
Stationary
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Maximum Shelf Load Capacity
350
For Environment
Food Industry
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.