Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-2412

  • Zoro # G523358043


product price:  $2,950.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf
Edge Shape
Square
Back Stop Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-2412
Zoro #
G523358043
UPC #
747545 16796 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Backsplash Height
10 in
Metal Top Thickness
2 in
Work Surface Width
144 in
Overall Depth
24 in
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Overall Width
144 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Top Material Finish
Satin
Included Components
Backsplash, Lower Shelf
Edge Shape
Square
Overall Load Capacity
1,500 lb
For Location
Indoor
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
NSF Certified
NSF Certified
Color
Silver
Expandable Work Surface
No
Top Metal Material Gauge
14 ga
Portability
Stationary
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Assembly
Unassembled
Series
Spec-Line
Standards
NSF
Frame Material
Stainless Steel
For Environment
Food Industry
Maximum Shelf Load Capacity
200
Number of Bins
0
Number of Flow Rails
0
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Number of Shelves
1
Unit Type
Not Expandable or Modular

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.