Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-367

  • Zoro # G323357086


product price:  $2,529.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Flow Rails
0
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-367
Zoro #
G323357086
UPC #
747545 16907 5
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
36 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Work Surface Width
84 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
84 in
Minimum Adjustable Height
35 1/2 in

Details

Number of Flow Rails
0
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Edge Shape
Square
Number of Bins
0
Series
Spec-Line
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Standards
NSF
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Included Components
Gussets, Lower Shelf
Assembly
Unassembled
Number of Drawers
0
For Environment
Food Industry
Overall Load Capacity
800 lb
For Location
Indoor
Features
All TIG welded
Expandable Work Surface
No
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Color
Silver
Item
Work Table
Frame Material
Stainless Steel
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.