Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-243

  • Zoro # G423361402


product price:  $1,757.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Metal Top Thickness
2 in
Number of Drawers
0
Number of Bins
0
For Environment
Food Industry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKS-243
Zoro #
G423361402
UPC #
747545 16798 9
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
10 in
Height Adjustment Increments
1/2 in
Overall Width
36 in
Work Surface Width
36 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Work Surface Depth
24 in

Details

Assembly
Unassembled
Number of Drawers
0
Number of Bins
0
For Environment
Food Industry
Series
Spec-Line
Frame Material
Stainless Steel
Features
Under Shelf is Adjustable
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
For Location
Indoor
NSF Certified
NSF Certified
Edge Shape
Square
Item
Equipment Filler Table
Top Metal Material Gauge
14 ga
Number of Shelves
1
Overall Load Capacity
1,000 lb
Portability
Stationary
Maximum Shelf Load Capacity
350
Included Components
Backsplash, Lower Shelf
Color
Silver
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Standards
NSF
Top Material
Stainless Steel
Number of Flow Rails
0
Top Material Finish
Satin

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.