Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-309

  • Zoro # G323356096


product price:  $2,011.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
NSF Certified
NSF Certified
Portability
Stationary
Series
Standard
Top Metal Material Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-309
Zoro #
G323356096
UPC #
747545 14308 2
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
108 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Increments
1/2 in
Work Surface Width
108 in

Details

Number of Shelves
1
NSF Certified
NSF Certified
Portability
Stationary
Series
Standard
Top Metal Material Gauge
16 ga
Assembly
Unassembled
For Location
Indoor
Overall Load Capacity
1,200 lb
Maximum Shelf Load Capacity
200
Standards
NSF
Frame Metal Material Gauge
12 ga
Included Components
Lower Shelf
Edge Shape
Round Corner
Item
Work Table
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
Number of Drawers
0
Number of Bins
0
Frame Material
Stainless Steel
For Environment
Food Industry
Color
Silver
Top Material
Stainless Steel
Features
Under Shelf is Adjustable
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.