Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-245

  • Zoro # G523359286


product price:  $1,894.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
10 in
Top Material
Stainless Steel
Height Adjustment Increments
1/2 in
Standards
NSF
Frame Construction
Welded Only
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-245
Zoro #
G523359286
UPC #
747545 16800 9
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Height Adjustment Increments
1/2 in
Work Surface Width
60 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Overall Width
60 in
Overall Depth
24 in

Details

Top Material
Stainless Steel
Standards
NSF
Frame Construction
Welded Only
Frame Material
Stainless Steel
Top Material Finish
Satin
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Number of Shelves
1
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
350
Item
Equipment Filler Table
Expandable Work Surface
No
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Lower Shelf
Overall Load Capacity
1,000 lb
Number of Drawers
0
Color
Silver
NSF Certified
NSF Certified
Portability
Stationary
Series
Spec-Line
For Location
Indoor
Edge Shape
Square
Number of Flow Rails
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.