Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-306

  • Zoro # G223360872


product price:  $5,486.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Overall Load Capacity
600 lb
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-306
Zoro #
G223360872
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Top Material Finish
Satin
Overall Load Capacity
600 lb
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Portability
Stationary
Frame Construction
Welded Only
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Color
Silver
Frame Material
Stainless Steel
Frame Material Finish
None
Top Metal Material Gauge
16 ga
Top Material
Stainless Steel
Lock Type
No Lock
NSF Certified
NSF Certified
Number of Shelves
0
Number of Compartments
1
Edge Shape
Round Corner
Maximum Shelf Load Capacity
300 lb
Features
All-Welded Construction
Number of Storage Sides
1
Number of Doors
4
Number of Bins
0
Door Type
Standard/Hinged

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.