Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-249

  • Zoro # G623359421


product price:  $2,550.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
Included Components
Backsplash, Lower Shelf
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Number of Drawers
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VKS-249
Zoro #
G623359421
UPC #
747545 16804 7
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Work Surface Width
108 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in
Overall Width
108 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
10 in
Overall Depth
24 in
Height Adjustability
Adjustable Height

Details

Standards
NSF
Included Components
Backsplash, Lower Shelf
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Number of Drawers
0
Overall Load Capacity
1,500 lb
Number of Shelves
1
Expandable Work Surface
No
Frame Material
Stainless Steel
For Location
Indoor
Color
Silver
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Series
Spec-Line
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
14 ga
Number of Bins
0
Top Material Finish
Satin
Features
Under Shelf is Adjustable
For Environment
Food Industry
Number of Flow Rails
0
Maximum Shelf Load Capacity
200
Item
Equipment Filler Table
Edge Shape
Square
Portability
Stationary
Top Material
Stainless Steel
Frame Construction
Welded Only

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.