Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-249

  • Zoro # G223360001


product price:  $6,424.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
Cabinet Height
26 in
Lock Type
No Lock
Number of Storage Sides
1
Top Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ECB-SS-249
Zoro #
G223360001
UPC #
-
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Width
108 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Overall Depth
24 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Top Material
Stainless Steel
Lock Type
No Lock
Number of Storage Sides
1
Top Material Finish
Satin
Features
All-Welded Construction
NSF Certified
NSF Certified
Assembly
Fully Assembled
Top Metal Material Gauge
16 ga
Number of Compartments
1
Portability
Stationary
Resistance Properties
Corrosion Resistant
Foot Type
Adjustable Hex Feet
Overall Load Capacity
1,200 lb
Door Type
Sliding
Frame Construction
Welded Only
Number of Doors
4
Number of Bins
0
Frame Material Finish
None
Color
Silver
Frame Material
Stainless Steel
Number of Shelves
0
Frame Metal Material Gauge
18 ga
Edge Shape
Round Corner

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding, Drawer Depth Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.