Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-300

  • Zoro # G423354404


product price:  $1,763.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Expandable Work Surface
No
NSF Certified
NSF Certified
Included Components
Backsplash, Lower Shelf
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-300
Zoro #
G423354404
UPC #
747545 16805 4
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Metal Top Thickness
2 in
Back Stop Height
10 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
30 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
30 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in

Details

Expandable Work Surface
No
NSF Certified
NSF Certified
Included Components
Backsplash, Lower Shelf
Top Material
Stainless Steel
Overall Load Capacity
1,000 lb
Top Material Finish
Satin
Item
Equipment Filler Table
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Construction
Welded Only
Maximum Shelf Load Capacity
350
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Number of Bins
0
For Location
Indoor
Series
Spec-Line
Portability
Stationary
Features
Under Shelf is Adjustable
Standards
NSF
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
Color
Silver
Number of Shelves
1
Edge Shape
Square
Number of Drawers
0
For Environment
Food Industry
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.