Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-3010

  • Zoro # G623360625


product price:  $2,908.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Backsplash Height
10 in
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-3010
Zoro #
G623360625
UPC #
747545 16806 1
Country of Origin
United States

Dimensions

Backsplash Height
10 in
Overall Depth
30 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Width
120 in
Height Adjustment Increments
1/2 in
Back Stop Height
10 in
Work Surface Width
120 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in

Details

Frame Material
Stainless Steel
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Standards
NSF
Assembly
Unassembled
Number of Flow Rails
0
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Features
Under Shelf is Adjustable
Number of Drawers
0
Color
Silver
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Overall Load Capacity
1,500 lb
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
200
For Location
Indoor
Number of Shelves
1
Included Components
Backsplash, Lower Shelf
Top Material Finish
Satin
Edge Shape
Square
Frame Metal Material Gauge
12 ga
Number of Bins
0
Portability
Stationary
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Series
Spec-Line
Item
Equipment Filler Table

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.