Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-183

  • Zoro # G023358154


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
0
Edge Shape
Round Corner
Top Material Finish
Satin
NSF Certified
NSF Certified
Number of Flow Rails
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMS-183
Zoro #
G023358154
UPC #
747545 15698 3
Country of Origin
United States

Dimensions

Metal Top Thickness
1 1/2 in
Work Surface Width
18 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Back Stop Height
1 1/2 in
Work Surface Depth
36 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Backsplash Height
1 1/2 in
Overall Width
36 in
Overall Depth
18 in

Details

Number of Shelves
0
Item
Equipment Filler Table
Edge Shape
Round Corner
Top Material Finish
Satin
NSF Certified
NSF Certified
Number of Flow Rails
0
Top Material
Stainless Steel
Features
All TIG welded
Portability
Stationary
Expandable Work Surface
No
For Environment
Food Industry
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Standards
NSF
Included Components
1 1/2 in H Rear Up-Turn
Top Metal Material Gauge
16 ga
Number of Drawers
0
Unit Type
Not Expandable or Modular
Color
Silver
Assembly
Unassembled
Frame Material Finish
Satin Finish
Overall Load Capacity
600 lb
Frame Material
Stainless Steel
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
For Location
Indoor
Maximum Shelf Load Capacity
300 lb

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.