Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-304

  • Zoro # G723356740


product price:  $1,876.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Backsplash, Lower Shelf
Unit Type
Not Expandable or Modular
Standards
NSF
Color
Silver
For Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-304
Zoro #
G723356740
UPC #
747545 16811 5
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
48 in
Overall Depth
30 in
Work Surface Depth
30 in
Metal Top Thickness
2 in
Overall Width
48 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
10 in
Back Stop Height
10 in
Height Adjustment Increments
1/2 in

Details

Included Components
Backsplash, Lower Shelf
Unit Type
Not Expandable or Modular
Standards
NSF
Color
Silver
For Location
Indoor
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Series
Spec-Line
Frame Construction
Welded Only
Number of Flow Rails
0
Edge Shape
Square
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Number of Drawers
0
Expandable Work Surface
No
Portability
Stationary
Top Material Finish
Satin
Frame Material Finish
Satin Finish
For Environment
Food Industry
Item
Equipment Filler Table
Features
Under Shelf is Adjustable
Overall Load Capacity
1,000 lb
Top Material
Stainless Steel
Top Metal Material Gauge
14 ga
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Maximum Shelf Load Capacity
350
Number of Shelves
1

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.