Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-306

  • Zoro # G323357116


product price:  $1,321.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Adjustable Height
36 1/2 in
Work Surface Width
72 in
Series
Standard
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-306
Zoro #
G323357116
UPC #
747545 16076 8
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Work Surface Width
72 in
Overall Width
72 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in

Details

Series
Standard
Top Material Finish
Satin
Foot Type
Adjustable Bullet Feet
Item
Work Table
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Standards
NSF
Top Material
Stainless Steel
Maximum Shelf Load Capacity
250
Number of Shelves
0
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Expandable Work Surface
No
Frame Construction
Welded Only
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
For Environment
Food Industry
For Location
Indoor
Color
Silver
Frame Material Finish
Satin Finish
Number of Drawers
0
Number of Bins
0
Features
All TIG welded
Overall Load Capacity
480 lb
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Number of Flow Rails
0
Portability
Stationary

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.