Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-308

  • Zoro # G823356893


product price:  $2,634.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Overall Depth
30 in
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-308
Zoro #
G823356893
UPC #
747545 16815 3
Country of Origin
United States

Dimensions

Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
96 in
Backsplash Height
10 in
Back Stop Height
10 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Width
96 in
Work Surface Depth
30 in
Height Adjustment Increments
1/2 in

Details

Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
Portability
Stationary
Frame Construction
Welded Only
Included Components
Backsplash, Lower Shelf
Frame Material
Stainless Steel
Color
Silver
Frame Material Finish
Satin Finish
Top Material Finish
Satin
Maximum Shelf Load Capacity
200
Number of Drawers
0
Unit Type
Not Expandable or Modular
Series
Spec-Line
Number of Flow Rails
0
Overall Load Capacity
1,500 lb
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Number of Bins
0
Features
Under Shelf is Adjustable
Top Material
Stainless Steel
Number of Shelves
1
Edge Shape
Square
Standards
NSF
NSF Certified
NSF Certified
Item
Equipment Filler Table
For Location
Indoor

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.