Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-364

  • Zoro # G823354738


product price:  $2,135.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Standards
NSF
Frame Construction
Welded Only
Expandable Work Surface
No
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-364
Zoro #
G823354738
UPC #
747545 16821 4
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
48 in
Work Surface Width
48 in
Height Adjustment Increments
1/2 in
Back Stop Height
10 in
Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Backsplash Height
10 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in

Details

Number of Drawers
0
Standards
NSF
Frame Construction
Welded Only
Expandable Work Surface
No
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
1,000 lb
For Location
Indoor
Number of Shelves
1
Item
Equipment Filler Table
Features
Under Shelf is Adjustable
Color
Silver
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Number of Bins
0
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Top Material
Stainless Steel
Portability
Stationary
Series
Spec-Line
Included Components
Backsplash, Lower Shelf
Number of Flow Rails
0
Assembly
Unassembled
Edge Shape
Square
Maximum Shelf Load Capacity
350
For Environment
Food Industry
NSF Certified
NSF Certified

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.