Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-3612

  • Zoro # G223358589


product price:  $3,611.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
Under Shelf is Adjustable
Work Surface Depth
36 in
Overall Load Capacity
1,500 lb
Number of Shelves
1
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-3612
Zoro #
G223358589
UPC #
747545 16819 1
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Work Surface Width
144 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
144 in
Back Stop Height
10 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Backsplash Height
10 in

Details

Features
Under Shelf is Adjustable
Overall Load Capacity
1,500 lb
Number of Shelves
1
Portability
Stationary
Edge Shape
Square
Standards
NSF
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Color
Silver
Series
Spec-Line
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Assembly
Unassembled
Number of Flow Rails
0
Maximum Shelf Load Capacity
200
Top Metal Material Gauge
14 ga
Unit Type
Not Expandable or Modular
Top Material
Stainless Steel
Frame Material
Stainless Steel
Included Components
Backsplash, Lower Shelf
Top Material Finish
Satin
NSF Certified
NSF Certified
For Location
Indoor
Frame Construction
Welded Only
Number of Bins
0
Number of Drawers
0
Expandable Work Surface
No
For Environment
Food Industry

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.