Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-366

  • Zoro # G723353541


product price:  $2,411.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Work Surface Width
72 in
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Lower Shelf
Maximum Shelf Load Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-366
Zoro #
G723353541
UPC #
747545 16823 8
Country of Origin
United States

Dimensions

Work Surface Width
72 in
Height Adjustability
Adjustable Height
Backsplash Height
10 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in
Back Stop Height
10 in

Details

For Location
Indoor
Frame Metal Material Gauge
12 ga
Included Components
Backsplash, Lower Shelf
Item
Equipment Filler Table
Maximum Shelf Load Capacity
250
For Environment
Food Industry
Number of Bins
0
Number of Drawers
0
Number of Flow Rails
0
Standards
NSF
Portability
Stationary
Color
Silver
Top Metal Material Gauge
14 ga
Edge Shape
Square
Overall Load Capacity
800 lb
Series
Spec-Line
Features
Under Shelf is Adjustable
Unit Type
Not Expandable or Modular
Assembly
Unassembled
NSF Certified
NSF Certified
Top Material
Stainless Steel
Frame Material Finish
Satin Finish
Expandable Work Surface
No
Number of Shelves
1
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Top Material Finish
Satin

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.