Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # VKS-368

  • Zoro # G923360226


product price:  $3,024.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Portability
Stationary
For Environment
Food Industry
Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VKS-368
Zoro #
G923360226
UPC #
747545 16825 2
Country of Origin
United States

Dimensions

Work Surface Depth
36 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Overall Width
96 in
Maximum Adjustable Height
36 1/2 in
Back Stop Height
10 in
Height Adjustment Increments
1/2 in
Backsplash Height
10 in
Work Surface Width
96 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in

Details

Portability
Stationary
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Overall Load Capacity
1,500 lb
Item
Equipment Filler Table
Number of Drawers
0
Features
Under Shelf is Adjustable
Edge Shape
Square
Expandable Work Surface
No
Included Components
Backsplash, Lower Shelf
Standards
NSF
Series
Spec-Line
Frame Material Finish
Satin Finish
Number of Bins
0
Assembly
Unassembled
Number of Flow Rails
0
Foot Type
Adjustable Bullet Feet
Color
Silver
For Location
Indoor
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
Maximum Shelf Load Capacity
200
Top Material
Stainless Steel
Number of Shelves
1
NSF Certified
NSF Certified
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Frame Material
Stainless Steel

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.