CabinetBench, 40-1/2inH, Silver, SS

  • Mfr # HDRC-308
  • Zoro # G223357582
product price: 
$
7,836.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Foot Type
Adjustable Hex Feet
Color
Silver
Number of Bins
0
Cabinet Interior Depth
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDRC-308
Zoro #
G223357582
UPC #
747545 13543 8
Country of Origin
United States

Dimensions

Cabinet Interior Depth
29 in
Cabinet Height
40 1/2 in
Drawer Height
2 in
Drawer Width
20 in
Metal Top Thickness
1 5/8 in
Backsplash Height
5 in
Back Stop Height
5 in
Overall Width
96 in
Drawer Depth
20 in
Overall Depth
30 in
Overall Height
35 1/2 in
Fits Chest Size
All-Welded Construction

Details

Item
Cabinet Bench
Number of Shelves
0
Foot Type
Adjustable Hex Feet
Color
Silver
Number of Bins
0
Resistance Properties
Corrosion Resistant
Number of Compartments
1
Frame Material Finish
None
Lock Type
No Lock
Edge Shape
Round Corner
Frame Construction
Welded Only
Portability
Stationary
NSF Certified
NSF Certified
Features
All-Welded Construction
Top Metal Material Gauge
14 ga
Top Material
Stainless Steel
Top Material Finish
Satin
Number of Storage Sides
1
Number of Drawers
3
Door Type
Standard/Hinged
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Assembly
Fully Assembled
Included Components
Backsplash
Maximum Drawer Load Capacity
50
Number of Doors
4
Frame Metal Material Gauge
18 ga
Wire Color
Silver

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers 3, Number of Shelves 0, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 14 ga, Included Components Backsplash, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 29 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews