Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-155

  • Zoro # G123352571


product price:  $2,254.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Features
All-Welded Construction
Number of Compartments
1
Included Components
Mid-Shelf
Lock Type
No Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC-155
Zoro #
G123352571
UPC #
747545 11661 1
Country of Origin
United States

Dimensions

Cabinet Interior Depth
12 in
Overall Height
35 1/2 in
Overall Depth
15 in
Overall Width
60 in
Cabinet Height
23 1/2 in
Metal Top Thickness
1 5/8 in

Details

Frame Material
Stainless Steel
Features
All-Welded Construction
Number of Compartments
1
Included Components
Mid-Shelf
Lock Type
No Lock
Item
Dish Cabinet
Portability
Stationary
NSF Certified
NSF Certified
Top Material Finish
Satin
Frame Construction
Welded Only
Maximum Shelf Load Capacity
300 lb
Color
Silver
Assembly
Fully Assembled
Top Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Door Type
No Door/Open Face
Resistance Properties
Corrosion Resistant
Number of Storage Sides
1
Top Metal Material Gauge
16 ga
Overall Load Capacity
750 lb
Frame Material Finish
None
Edge Shape
Square
Number of Shelves
1

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 15 in, Overall Height 35 1/2 in, Overall Load Capacity 750 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.