Shop ADVANCE TABCO

Dish Cabinet

  • Mfr # DC-186

  • Zoro # G023354118


product price:  $2,982.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Metal Top Thickness
1 5/8 in
Included Components
Mid-Shelf
NSF Certified
NSF Certified
Cabinet Height
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DC-186
Zoro #
G023354118
UPC #
747545 11669 7
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Height
23 1/2 in
Cabinet Interior Depth
12 in
Overall Height
35 1/2 in
Overall Width
72 in
Overall Depth
18 in

Details

Assembly
Fully Assembled
Item
Dish Cabinet
Included Components
Mid-Shelf
NSF Certified
NSF Certified
Frame Construction
Welded Only
Features
All-Welded Construction
Frame Material Finish
None
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Color
Silver
Portability
Stationary
Overall Load Capacity
600 lb
Top Material
Stainless Steel
Number of Bins
0
Lock Type
No Lock
Number of Shelves
1
Door Type
No Door/Open Face
Top Material Finish
Satin
Number of Storage Sides
1
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
300 lb
Foot Type
Adjustable Bullet Feet
Number of Compartments
1
Top Metal Material Gauge
16 ga
Edge Shape
Square

Description

Dish Cabinet, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors Not Applicable, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 18 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 72 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 12 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.