Shop ADVANCE TABCO
See all product information
Create Account
Drawer Assembly, Silver, 25-1/4 in D
- Mfr # TA-38
- Zoro # G723356771
product price:Â
$
1,852.99
/ea
Free Shipping & Returns
Key Features
Assembly
Fully Assembled
Product Type
Drawer Assembly
Lock Type
No Lock
Includes
(3) Tier, (4) Stainless Steel Legs with 1/2 in Adjustable Hex Feet, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self-Closing Drawers with Noise Control
Overall Load Capacity
75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TA-38
- Zoro #
- G723356771
- UPC #
- 747545 15363 0
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 25 1/4 in
- Overall Height
- 34 1/2 in
Details
- Assembly
- Fully Assembled
- Product Type
- Drawer Assembly
- Lock Type
- No Lock
- Includes
- (3) Tier, (4) Stainless Steel Legs with 1/2 in Adjustable Hex Feet, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self-Closing Drawers with Noise Control
- Overall Load Capacity
- 75 lb
- Metal Material Gauge
- 20 ga
- Color
- Silver
- Material
- Stainless Steel
- Item
- Drawer Assembly
- Drawer Slide Bearing Type
- Roller
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Stainless Steel
- Wire Color
- Silver
Description
Drawer Assembly, Product Type Drawer Assembly, Assembly Fully Assembled, Color Silver, Drawer Slide Bearing Type Roller, Includes (3) Tier, (4) Stainless Steel Legs with 1/2 in Adjustable Hex Feet, 20 in W x 20 in D x 5 in Deep Removable Stainless Steel Drawer Inserts, Concealed Side Panels, Roller Bearing Drawer Slides, Self-Closing Drawers with Noise Control, Includes Mounting Hardware Not Applicable, Lock Type No Lock, Material Stainless Steel, Metal Material Gauge 20 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.