Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-122

  • Zoro # G423361037


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Top Metal Material Gauge
16 ga
Number of Bins
0
Portability
Stationary
Overall Depth
12 in
Overall Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMS-122
Zoro #
G423361037
UPC #
747545 15691 4
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Width
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Back Stop Height
1 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Backsplash Height
1 1/2 in
Work Surface Depth
24 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 1/2 in
Work Surface Width
12 in

Details

Top Metal Material Gauge
16 ga
Number of Bins
0
Portability
Stationary
Overall Load Capacity
600 lb
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Top Material
Stainless Steel
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Color
Silver
Assembly
Unassembled
Expandable Work Surface
No
Maximum Shelf Load Capacity
300 lb
Number of Shelves
0
Frame Construction
Welded Only
Top Material Finish
Satin
Included Components
1 1/2 in H Rear Up-Turn
For Environment
Food Industry
Edge Shape
Round Corner
For Location
Indoor
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Standards
NSF
Frame Metal Material Gauge
12 ga
Features
All TIG welded
Number of Drawers
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.