Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-364-X

  • Zoro # G423359614


product price:  $1,295.99
/ea
Free Shipping & Returns

Key Features

For Location
Indoor
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Top Material
Stainless Steel
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-364-X
Zoro #
G423359614
UPC #
747545 20201 7
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Work Surface Depth
30 in
Overall Depth
36 in
Overall Width
48 in
Metal Top Thickness
1 5/8 in
Work Surface Width
48 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in

Details

Item
Work Table
For Location
Indoor
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Top Material
Stainless Steel
For Environment
Food Industry
Color
Silver
Foot Type
Adjustable Bullet Feet
Included Components
Gussets, Lower Shelf
Expandable Work Surface
No
NSF Certified
NSF Certified
Features
All TIG Welded, Under Shelf is Fully Adjustable
Number of Bins
0
Number of Drawers
0
Number of Flow Rails
0
Overall Load Capacity
800 lb
Portability
Stationary
Frame Construction
Welded Only
Series
Economy
Maximum Shelf Load Capacity
350
Number of Shelves
1
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Standards
NSF
Assembly
Unassembled
Edge Shape
Round Corner

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.