Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-123

  • Zoro # G723358942


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Number of Flow Rails
0
Number of Drawers
0
Assembly
Unassembled
Top Material
Stainless Steel
Back Stop Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TFMS-123
Zoro #
G723358942
UPC #
747545 15692 1
Country of Origin
United States

Dimensions

Back Stop Height
1 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Backsplash Height
1 1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
36 in
Overall Depth
12 in
Metal Top Thickness
1 1/2 in
Overall Width
36 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Width
12 in

Details

Number of Flow Rails
0
Number of Drawers
0
Assembly
Unassembled
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Standards
NSF
Number of Shelves
0
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Portability
Stationary
Item
Equipment Filler Table
Features
All TIG welded
Included Components
1 1/2 in H Rear Up-Turn
Top Metal Material Gauge
16 ga
For Location
Indoor
Number of Bins
0
Edge Shape
Round Corner
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
300 lb
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Color
Silver
For Environment
Food Industry
Frame Material Finish
Satin Finish

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.