Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-249

  • Zoro # G623358455


product price:  $2,171.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Number of Drawers
0
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Edge Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSPS-249
Zoro #
G623358455
UPC #
747545 16274 8
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
6 in
Backsplash Height
6 in
Height Adjustment Increments
1/2 in
Overall Width
108 in
Overall Depth
24 in
Work Surface Width
108 in
Non-Metal Top Thickness
5/8 in

Details

For Location
Indoor
Number of Drawers
0
Edge Shape
Square
Frame Material
Stainless Steel
Expandable Work Surface
No
Top Material
Poly-Vance
Standards
NSF
NSF Certified
NSF Certified
Overall Load Capacity
1,200 lb
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Color
Silver
Features
All TIG welded
For Environment
Food Industry
Number of Shelves
0
Maximum Shelf Load Capacity
200
Portability
Stationary
Number of Flow Rails
0
Item
Work Table
Included Components
Backsplash, Side and Rear Crossrails
Number of Bins
0
Frame Construction
Welded Only
Assembly
Unassembled

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.