Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-152

  • Zoro # G923359404


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

NSF Certified
NSF Certified
For Location
Indoor
Overall Depth
15 in
Top Material Finish
Satin
Back Stop Height
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFMS-152
Zoro #
G923359404
UPC #
747545 15694 5
Country of Origin
United States

Dimensions

Overall Depth
15 in
Back Stop Height
1 1/2 in
Backsplash Height
1 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
15 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
24 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 1/2 in

Details

NSF Certified
NSF Certified
For Location
Indoor
Top Material Finish
Satin
Number of Drawers
0
Frame Material
Stainless Steel
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Overall Load Capacity
600 lb
Number of Shelves
0
Portability
Stationary
Edge Shape
Round Corner
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Assembly
Unassembled
Frame Construction
Welded Only
Item
Equipment Filler Table
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Color
Silver
Features
All TIG welded
Maximum Shelf Load Capacity
300 lb
Standards
NSF
Included Components
1 1/2 in H Rear Up-Turn
Number of Bins
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.