Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-244

  • Zoro # G123354780


product price:  $1,893.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Top Material
Stainless Steel
Edge Shape
Square
For Location
Indoor
Maximum Adjustable Height
36 1/2 in
Unit Type
Not Expandable or Modular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-244
Zoro #
G123354780
UPC #
747545 16451 3
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
48 in
Backsplash Height
10 in
Back Stop Height
10 in
Overall Depth
24 in
Metal Top Thickness
2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
48 in

Details

Top Material
Stainless Steel
Edge Shape
Square
For Location
Indoor
Unit Type
Not Expandable or Modular
Overall Load Capacity
640 lb
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
For Environment
Food Industry
Features
All TIG welded
Included Components
Backsplash, Side and Rear Crossrails
Item
Equipment Filler Table
Expandable Work Surface
No
Top Metal Material Gauge
14 ga
Number of Shelves
0
Number of Flow Rails
0
Number of Drawers
0
Number of Bins
0
Frame Metal Material Gauge
12 ga
Series
Spec-Line
Top Material Finish
Satin
Assembly
Unassembled
Portability
Stationary
Color
Silver
NSF Certified
NSF Certified
Standards
NSF
Frame Material Finish
Satin Finish
Frame Construction
Welded Only

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.