Shop ADVANCE TABCO

Equipment Filler Table-Open Base

  • Mfr # TFMS-180

  • Zoro # G123359488


product price:  $418.99
/ea
Free Shipping & Returns

Key Features

Portability
Stationary
Top Material
Stainless Steel
Metal Top Thickness
1 1/2 in
Foot Type
Adjustable Bullet Feet
Included Components
1 1/2 in H Rear Up-Turn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFMS-180
Zoro #
G123359488
UPC #
747545 15696 9
Country of Origin
United States

Dimensions

Metal Top Thickness
1 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Backsplash Height
1 1/2 in
Work Surface Width
18 in
Overall Width
30 in
Back Stop Height
1 1/2 in
Overall Depth
18 in

Details

Portability
Stationary
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Included Components
1 1/2 in H Rear Up-Turn
For Environment
Food Industry
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Assembly
Unassembled
Expandable Work Surface
No
Number of Flow Rails
0
NSF Certified
NSF Certified
Edge Shape
Round Corner
Features
All TIG welded
Overall Load Capacity
600 lb
Standards
NSF
Maximum Shelf Load Capacity
300 lb
Top Material Finish
Satin
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Item
Equipment Filler Table
Top Metal Material Gauge
16 ga
For Location
Indoor
Frame Metal Material Gauge
12 ga
Number of Bins
0
Number of Drawers
0
Color
Silver
Number of Shelves
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.