Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TVKS-243

  • Zoro # G423361013


product price:  $1,848.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Series
Spec-Line
Number of Shelves
0
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVKS-243
Zoro #
G423361013
UPC #
747545 16450 6
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Back Stop Height
10 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Width
36 in
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
10 in

Details

Series
Spec-Line
Number of Shelves
0
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Top Metal Material Gauge
14 ga
Expandable Work Surface
No
For Environment
Food Industry
Frame Construction
Welded Only
Item
Equipment Filler Table
Frame Material
Stainless Steel
Number of Bins
0
For Location
Indoor
Color
Silver
Included Components
Backsplash, Side and Rear Crossrails
Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Assembly
Unassembled
NSF Certified
NSF Certified
Standards
NSF
Features
All TIG welded
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Portability
Stationary
Overall Load Capacity
640 lb
Number of Drawers
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 10 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.