Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # MS-369

  • Zoro # G223355465


product price:  $2,459.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Environment
Food Industry
Height Adjustability
Adjustable Height
Standards
NSF
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS-369
Zoro #
G223355465
UPC #
747545 14318 1
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Overall Width
108 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
108 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
36 in

Details

For Environment
Food Industry
Standards
NSF
Portability
Stationary
Number of Shelves
1
NSF Certified
NSF Certified
Series
Standard
Frame Material
Stainless Steel
Number of Flow Rails
0
Top Material
Stainless Steel
For Location
Indoor
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Number of Drawers
0
Color
Silver
Frame Material Finish
Satin Finish
Number of Bins
0
Item
Work Table
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
200
Edge Shape
Round Corner
Included Components
Lower Shelf
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
1,200 lb
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.