Shop ADVANCE TABCO

Equipment Filler Table-Undershelf

  • Mfr # TFMSU-150

  • Zoro # G523353192


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

Portability
Stationary
Standards
NSF
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
Maximum Adjustable Height
36 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFMSU-150
Zoro #
G523353192
UPC #
747545 17578 6
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
30 in
Height Adjustability
Adjustable Height
Metal Top Thickness
1 1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Backsplash Height
1 1/2 in
Back Stop Height
1 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
15 in
Work Surface Width
15 in

Details

Portability
Stationary
Standards
NSF
Foot Type
Adjustable Bullet Feet
Top Material
Stainless Steel
For Location
Indoor
Color
Silver
Expandable Work Surface
No
Overall Load Capacity
600 lb
NSF Certified
NSF Certified
Number of Drawers
0
Maximum Shelf Load Capacity
300 lb
For Environment
Food Industry
Included Components
1 1/2 in H Rear Up-Turn
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Number of Shelves
1
Frame Material
Stainless Steel
Features
All TIG welded
Number of Flow Rails
0
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Item
Equipment Filler Table
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
Frame Construction
Welded Only
Number of Bins
0

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 1/2 in, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 1/2 in H Rear Up-Turn, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.