Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-245

  • Zoro # G023358932


product price:  $1,220.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Top Material
Poly-Vance
Color
Silver
Overall Depth
24 in
Overall Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-245
Zoro #
G023358932
UPC #
747545 16284 7
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
5/8 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Metal Top Thickness
2 in
Work Surface Width
60 in
Overall Width
60 in

Details

Top Material
Poly-Vance
Color
Silver
Overall Load Capacity
800 lb
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
Edge Shape
Square
Number of Shelves
0
For Environment
Food Industry
For Location
Indoor
Number of Flow Rails
0
Features
All TIG welded
Frame Construction
Welded Only
Item
Work Table
Included Components
Side and Rear Crossrails
NSF Certified
NSF Certified
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Number of Bins
0
Standards
NSF
Number of Drawers
0
Assembly
Unassembled

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.