Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-243-X

  • Zoro # G423360573


product price:  $773.99
/ea
Free Shipping & Returns

Key Features

Portability
Stationary
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Edge Shape
Hemmed
Height Adjustment Mechanism
Adjustable Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG-LG-243-X
Zoro #
G423360573
UPC #
747545 12588 0
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Backsplash Height
1 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Back Stop Height
1 in
Overall Width
36 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Work Surface Width
36 in

Details

Portability
Stationary
Frame Construction
Welded Only
Overall Load Capacity
600 lb
Edge Shape
Hemmed
Maximum Shelf Load Capacity
300 lb
Standards
NSF
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Features
Under Shelf is Adjustable
For Location
Indoor
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
Item
Equipment Stand
Number of Bins
0
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Number of Shelves
1
Frame Material
Stainless Steel
Color
Silver
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Assembly
Unassembled
For Environment
Food Industry
Number of Drawers
0
Frame Material Finish
Satin Finish
NSF Certified
NSF Certified
Top Material Finish
Satin

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.