Shop ADVANCE TABCO

Equipment Stand-Galv.Undershelf

  • Mfr # EG-LG-3018-X

  • Zoro # G123357651


product price:  $485.99
/ea
Free Shipping & Returns

Key Features

Portability
Stationary
Work Surface Width
18 in
Work Surface Depth
30 in
Maximum Shelf Load Capacity
300 lb
Height Adjustability
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG-LG-3018-X
Zoro #
G123357651
UPC #
747545 12594 1
Country of Origin
United States

Dimensions

Work Surface Width
18 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
18 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
1 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
1 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in

Details

Item
Equipment Stand
Portability
Stationary
Maximum Shelf Load Capacity
300 lb
Frame Metal Material Gauge
12 ga
Top Material
Stainless Steel
Overall Load Capacity
600 lb
Color
Silver
Edge Shape
Hemmed
Frame Construction
Welded Only
For Location
Indoor
Number of Shelves
1
Features
Under Shelf is Adjustable
Number of Flow Rails
0
Frame Material
Stainless Steel
Expandable Work Surface
No
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Top Metal Material Gauge
16 ga
Foot Type
Adjustable Bullet Feet
Standards
NSF
Number of Drawers
0
Assembly
Unassembled
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
Number of Bins
0
Frame Material Finish
Satin Finish
For Environment
Food Industry
Top Material Finish
Satin

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.