Shop ADVANCE TABCO

Equipment Stand-Stainless Undershelf

  • Mfr # ES-308

  • Zoro # G923355833


product price:  $2,236.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
1
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Work Surface Width
96 in
Top Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ES-308
Zoro #
G923355833
UPC #
747545 12733 4
Country of Origin
United States

Dimensions

Work Surface Width
96 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Back Stop Height
1 in
Work Surface Depth
30 in
Backsplash Height
1 in
Overall Width
96 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in

Details

Number of Shelves
1
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Top Material
Stainless Steel
Overall Load Capacity
1,000 lb
Included Components
1 in H Up-Turn on Sides and Rear, Lower Shelf
NSF Certified
NSF Certified
Features
Under Shelf is Adjustable
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Edge Shape
Hemmed
Foot Type
Adjustable Bullet Feet
Frame Material Finish
Satin Finish
For Location
Indoor
Item
Equipment Stand
Portability
Stationary
Frame Construction
Welded Only
For Environment
Food Industry
Expandable Work Surface
No
Number of Bins
0
Number of Drawers
0
Top Metal Material Gauge
14 ga
Number of Flow Rails
0
Standards
NSF
Color
Silver
Top Material Finish
Satin

Description

Equipment Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 1 in, Color Silver, Edge Shape Hemmed, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components 1 in H Up-Turn on Sides and Rear, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.