Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-2410

  • Zoro # G323354726


product price:  $4,701.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
1,200 lb
Cabinet Height
26 in
Features
All-Welded Construction
Top Material
Stainless Steel
Cabinet Interior Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-2410
Zoro #
G323354726
UPC #
747545 22266 4
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Cabinet Interior Depth
24 in
Overall Width
120 in
Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Overall Load Capacity
1,200 lb
Features
All-Welded Construction
Top Material
Stainless Steel
Frame Construction
Welded Only
Door Type
Standard/Hinged
Portability
Stationary
Assembly
Fully Assembled
Foot Type
Adjustable Hex Feet
Frame Material Finish
None
Number of Bins
0
Color
Silver
Frame Metal Material Gauge
18 ga
Frame Material
Stainless Steel
Number of Doors
4
Edge Shape
Round Corner
Lock Type
No Lock
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Number of Shelves
0
NSF Certified
NSF Certified
Number of Storage Sides
1
Number of Compartments
1
Resistance Properties
Corrosion Resistant

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.