Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-306

  • Zoro # G123357552


product price:  $1,925.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Frame Material
Stainless Steel
Assembly
Unassembled
Number of Flow Rails
0
Overall Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-306
Zoro #
G123357552
UPC #
747545 16551 0
Country of Origin
United States

Dimensions

Overall Width
72 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Work Surface Width
72 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in

Details

For Location
Indoor
Frame Material
Stainless Steel
Assembly
Unassembled
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
250
For Environment
Food Industry
Portability
Stationary
Foot Type
Adjustable Bullet Feet
Included Components
Gussets
Item
Work Table
Top Metal Material Gauge
14 ga
Number of Bins
0
Standards
NSF
Number of Shelves
0
Number of Drawers
0
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Series
Spec-Line
Frame Construction
Welded Only
Overall Load Capacity
480 lb
Features
All TIG welded
Edge Shape
Square
Color
Silver
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.