Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-2410M

  • Zoro # G623361646


product price:  $7,438.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Height
26 in
Number of Bins
0
Overall Width
120 in
Edge Shape
Round Corner
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-2410M
Zoro #
G623361646
UPC #
747545 22475 0
Country of Origin
United States

Dimensions

Cabinet Height
26 in
Overall Width
120 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in

Details

Item
Cabinet Bench
Number of Bins
0
Edge Shape
Round Corner
Number of Compartments
1
Number of Storage Sides
1
Number of Shelves
1
Resistance Properties
Corrosion Resistant
Frame Construction
Welded Only
Top Material Finish
Satin
Included Components
Mid-Shelf
Frame Metal Material Gauge
18 ga
Foot Type
Adjustable Hex Feet
Door Type
Standard/Hinged
Assembly
Fully Assembled
Lock Type
No Lock
Overall Load Capacity
1,200 lb
Top Metal Material Gauge
16 ga
Number of Doors
4
NSF Certified
NSF Certified
Features
All-Welded Construction
Frame Material Finish
None
Portability
Stationary
Color
Silver
Maximum Shelf Load Capacity
450 lb
Top Material
Stainless Steel
Frame Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 120 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.