Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-243M

  • Zoro # G923356151


product price:  $4,559.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Doors
2
Top Material Finish
Satin
Frame Construction
Welded Only
Maximum Shelf Load Capacity
300 lb
Frame Metal Material Gauge
18 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHB-SS-243M
Zoro #
G923356151
UPC #
747545 22036 3
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
24 in
Cabinet Interior Depth
24 in
Overall Width
36 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Number of Doors
2
Top Material Finish
Satin
Frame Construction
Welded Only
Maximum Shelf Load Capacity
300 lb
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Color
Silver
Frame Material
Stainless Steel
Portability
Stationary
Frame Material Finish
None
Number of Bins
0
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Door Type
Standard/Hinged
Number of Storage Sides
1
Foot Type
Adjustable Hex Feet
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
Top Material
Stainless Steel
Included Components
Mid-Shelf
Number of Shelves
1
Assembly
Fully Assembled
Number of Compartments
1
Lock Type
No Lock
Features
All-Welded Construction

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.