Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-369

  • Zoro # G723361522


product price:  $2,546.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Maximum Shelf Load Capacity
200
Number of Drawers
0
Overall Fixed Height
35 1/2 in
Top Material
Stainless Steel
Work Surface Depth
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMS-369
Zoro #
G723361522
UPC #
747545 16091 1
Country of Origin
United States

Dimensions

Overall Fixed Height
35 1/2 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Work Surface Width
108 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
108 in

Details

Item
Work Table
Maximum Shelf Load Capacity
200
Number of Drawers
0
Top Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Edge Shape
Round Corner
Portability
Stationary
Number of Shelves
0
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
For Environment
Food Industry
For Location
Indoor
Series
Standard
Color
Silver
Expandable Work Surface
No
Number of Bins
0
NSF Certified
NSF Certified
Assembly
Unassembled
Overall Load Capacity
960 lb
Standards
NSF
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Included Components
Side and Rear Crossrails
Features
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.