Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-302

  • Zoro # G023354347


product price:  $1,373.99
/ea
Free Shipping & Returns

Key Features

Edge Shape
Square
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Maximum Adjustable Height
36 1/2 in
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-302
Zoro #
G023354347
UPC #
747545 16890 0
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
24 in
Height Adjustability
Adjustable Height
Metal Top Thickness
2 in
Work Surface Depth
30 in
Overall Width
24 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in

Details

Edge Shape
Square
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
For Environment
Food Industry
Frame Material Finish
Satin Finish
Foot Type
Adjustable Bullet Feet
Standards
NSF
Color
Silver
Top Material
Stainless Steel
Item
Work Table
Overall Load Capacity
1,000 lb
Number of Flow Rails
0
Number of Bins
0
Number of Shelves
1
Frame Construction
Welded Only
Number of Drawers
0
Top Metal Material Gauge
14 ga
Top Material Finish
Satin
Expandable Work Surface
No
For Location
Indoor
Portability
Stationary
Features
All TIG welded
Frame Material
Stainless Steel
Series
Spec-Line
Assembly
Unassembled
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.