Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-245M

  • Zoro # G623361318


product price:  $5,093.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Fully Assembled
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Overall Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHB-SS-245M
Zoro #
G623361318
UPC #
747545 22129 2
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Overall Depth
24 in
Cabinet Height
26 in
Overall Width
60 in
Metal Top Thickness
1 5/8 in

Details

Item
Cabinet Bench
Assembly
Fully Assembled
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Overall Load Capacity
800 lb
Frame Construction
Welded Only
Frame Metal Material Gauge
18 ga
Number of Doors
2
Frame Material Finish
None
Number of Shelves
1
Foot Type
Adjustable Hex Feet
Door Type
Standard/Hinged
Number of Bins
0
NSF Certified
NSF Certified
Edge Shape
Round Corner
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Maximum Shelf Load Capacity
300 lb
Included Components
Mid-Shelf
Number of Storage Sides
1
Portability
Stationary
Number of Compartments
1
Color
Silver
Lock Type
No Lock
Features
All-Welded Construction

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 800 lb, Overall Width 60 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.