Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-306

  • Zoro # G623352910


product price:  $1,726.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Metal Top Thickness
2 in
NSF Certified
NSF Certified
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Included Components
Side and Rear Crossrails
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-306
Zoro #
G623352910
UPC #
747545 16292 2
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Non-Metal Top Thickness
5/8 in
Work Surface Width
72 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Work Surface Depth
30 in
Overall Width
72 in

Details

Item
Work Table
NSF Certified
NSF Certified
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Included Components
Side and Rear Crossrails
For Environment
Food Industry
Maximum Shelf Load Capacity
350
Number of Bins
0
Top Material
Poly-Vance
Number of Flow Rails
0
Edge Shape
Square
For Location
Indoor
Top Material Finish
Satin
Overall Load Capacity
600 lb
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Portability
Stationary
Number of Drawers
0
Standards
NSF
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Number of Shelves
0
Frame Construction
Welded Only
Color
Silver
Features
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.