Shop ADVANCE TABCO

Flat Top Enclosed Base Sliding Doors

  • Mfr # ECB-SS-309M

  • Zoro # G623355041


product price:  $6,869.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Metal Top Thickness
1 5/8 in
Frame Material Finish
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECB-SS-309M
Zoro #
G623355041
UPC #
747545 21880 3
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Cabinet Height
26 in
Overall Depth
30 in
Overall Width
108 in
Cabinet Interior Depth
24 in

Details

Item
Cabinet Bench
Frame Material
Stainless Steel
Frame Metal Material Gauge
18 ga
Resistance Properties
Corrosion Resistant
Frame Material Finish
None
Number of Shelves
1
Number of Storage Sides
1
Number of Bins
0
Top Metal Material Gauge
16 ga
Top Material Finish
Satin
Edge Shape
Round Corner
Features
All-Welded Construction
Number of Compartments
1
Color
Silver
Lock Type
No Lock
NSF Certified
NSF Certified
Assembly
Fully Assembled
Top Material
Stainless Steel
Number of Doors
4
Overall Load Capacity
1,200 lb
Included Components
Mid-Shelf
Portability
Stationary
Door Type
Sliding
Foot Type
Adjustable Hex Feet
Frame Construction
Welded Only
Maximum Shelf Load Capacity
450 lb

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 30 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 108 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Sliding

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.