Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-248

  • Zoro # G723356450


product price:  $6,373.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
24 in
Door Type
Standard/Hinged
Number of Compartments
1
Number of Shelves
0
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHB-SS-248
Zoro #
G723356450
UPC #
747545 11381 8
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
96 in
Metal Top Thickness
1 5/8 in
Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in

Details

Item
Cabinet Bench
Door Type
Standard/Hinged
Number of Compartments
1
Number of Shelves
0
NSF Certified
NSF Certified
Number of Doors
4
Color
Silver
Top Material
Stainless Steel
Top Metal Material Gauge
16 ga
Frame Material
Stainless Steel
Lock Type
No Lock
Resistance Properties
Corrosion Resistant
Top Material Finish
Satin
Number of Storage Sides
1
Assembly
Fully Assembled
Features
All-Welded Construction
Edge Shape
Round Corner
Frame Material Finish
None
Frame Construction
Welded Only
Foot Type
Adjustable Hex Feet
Portability
Stationary
Frame Metal Material Gauge
18 ga
Overall Load Capacity
1,200 lb
Number of Bins
0

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 0, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable, Door Type Standard/Hinged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.