Shop ADVANCE TABCO

Flat Top Enclosed Base Hinged Doors

  • Mfr # EHB-SS-248M

  • Zoro # G023353968


product price:  $6,525.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Number of Doors
4
Assembly
Fully Assembled
Maximum Shelf Load Capacity
450 lb
Frame Construction
Welded Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EHB-SS-248M
Zoro #
G023353968
UPC #
747545 21854 4
Country of Origin
United States

Dimensions

Metal Top Thickness
1 5/8 in
Cabinet Interior Depth
24 in
Overall Height
35 1/2 in
Overall Width
96 in
Cabinet Height
26 in
Overall Depth
24 in

Details

Item
Cabinet Bench
Color
Silver
Number of Doors
4
Assembly
Fully Assembled
Maximum Shelf Load Capacity
450 lb
Frame Construction
Welded Only
Portability
Stationary
Number of Compartments
1
Frame Material
Stainless Steel
Edge Shape
Round Corner
Lock Type
No Lock
Number of Bins
0
Frame Metal Material Gauge
18 ga
Top Metal Material Gauge
16 ga
Features
All-Welded Construction
Included Components
Mid-Shelf
Frame Material Finish
None
NSF Certified
NSF Certified
Number of Storage Sides
1
Overall Load Capacity
1,200 lb
Foot Type
Adjustable Hex Feet
Resistance Properties
Corrosion Resistant
Door Type
Standard/Hinged
Top Material Finish
Satin
Number of Shelves
1
Top Material
Stainless Steel

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 4, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 96 in, Top Metal Material Gauge 16 ga, Included Components Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.